
Timing G BELT - H PITCH T-BELTS L=88.0in P=0.50in W=0.37in
Mfr # 880H037
Zoro # G511082127
product price:Â $30.35
/eaKey Features
Top Width
0.37 in
Pitch
1/2 in
Number of Teeth
176
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
880H037
Zoro #
G511082127
UPC #
746041165147
Country of Origin
Spain
Dimensions
Top Width
0.37 in
Outside Length
88 in
Belt Trade Size
H
Pitch Length
88 in
Details
Pitch
1/2 in
Number of Teeth
176
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
H
Application
General Industry
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Industry Number
880H037
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.