
Timing G BELT - H PITCH T-BELTS L=88.0in P=0.50in W=2.50in
Mfr # 880H250
Zoro # G011082405
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Top Width
2.5 in
Pitch
0.5 in
Number of Teeth
176
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
880H250
Zoro #
G011082405
UPC #
746041428754
Country of Origin
Spain
Dimensions
Top Width
2.5 in
Outside Length
88 in
Details
Pitch
0.5 in
Number of Teeth
176
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
H
Standards
ARPM IP-24
Application
General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.