Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=88.0in P=0.50in W=3.0in
Mfr # 880H300
Zoro # G211082465
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Top Width
3 in
Pitch
1/2 in
Number of Teeth
176
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
880H300
Zoro #
G211082465
UPC #
746041165192
Country of Origin
Spain
Dimensions
Top Width
3 in
Outside Length
88 in
Pitch Length
88 in
Belt Trade Size
H
Details
Pitch
1/2 in
Number of Teeth
176
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
H
Application
General Industry
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Industry Number
880H300
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.