Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=88.0in P=0.50in W=3.50in
Mfr # 880H350
Zoro # G811082537
product price:Â $220.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Industry Number
880H350
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
3.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
880H350
Zoro #
G811082537
UPC #
746041399658
Country of Origin
Spain
Dimensions
Belt Trade Size
H
Top Width
3.50 in
Pitch Length
88 in
Outside Length
88 in
Details
Item
Timing Belt
Industry Number
880H350
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
176
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGASYNC Imperial
Temp. Range
-13 Degrees F to 176 Degrees F
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
H
Application
General Industry
Minimum Operating Temperature
-13 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.