
Timing G BELT - L PITCH T-BELTS L=12.4in P=0.375in W=1.0in
Mfr # 124L100
Zoro # G211071483
product price:Â $14.99
/eaKey Features
Number of Teeth - Timing Belts
33
Width - Timing Belts
1 in
Material
Chloroprene
For Use With
General Industry
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
124L100
Zoro #
G211071483
UPC #
746041140038
Country of Origin
Spain
Dimensions
Width - Timing Belts
1 in
Outside Length
12.4 in
Details
Number of Teeth - Timing Belts
33
Material
Chloroprene
For Use With
General Industry
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
L
Pitch
0.375 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.