
Timing G BELT - L PITCH T-BELTS L=15.0in P=0.375in W=1.13in
Mfr # 150L113
Zoro # G611073926
product price:Â $23.49
/eaKey Features
Number of Teeth - Timing Belts
40
Width - Timing Belts
1.13 in
For Use With
General Industry
Outside Length
15 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150L113
Zoro #
G611073926
UPC #
746041420147
Country of Origin
Spain
Dimensions
Width - Timing Belts
1.13 in
Outside Length
15 in
Details
Number of Teeth - Timing Belts
40
For Use With
General Industry
Banded Belt
Timing Belt
Pitch
0.375 in
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
L
Material
Chloroprene
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.