
Timing G BELT - L PITCH T-BELTS L=15.0in P=0.375in W=3.0in
Mfr # 150L300
Zoro # G711073796
product price:Â $52.15
/eaKey Features
Number of Teeth - Timing Belts
40
Width - Timing Belts
3 in
Outside Length
15 in
For Use With
General Industry
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150L300
Zoro #
G711073796
UPC #
746041141523
Country of Origin
Spain
Dimensions
Width - Timing Belts
3 in
Outside Length
15 in
Details
Number of Teeth - Timing Belts
40
For Use With
General Industry
Material
Chloroprene
V-Belt Section
L
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Pitch
0.375 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.