
Timing G BELT - L PITCH T-BELTS L=15.0in P=0.375in W=4.0in
Mfr # 150L400
Zoro # G111073600
product price:Â $71.55
/eaKey Features
Number of Teeth - Timing Belts
40
Width - Timing Belts
4 in
V-Belt Section
L
Temp. Range
-25 C to 80 C
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150L400
Zoro #
G111073600
UPC #
746041141530
Country of Origin
Spain
Dimensions
Width - Timing Belts
4 in
Outside Length
15 in
Details
Number of Teeth - Timing Belts
40
V-Belt Section
L
Temp. Range
-25 C to 80 C
For Use With
General Industry
Pitch
0.375 in
Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.