
Timing G BELT - L PITCH T-BELTS L=16.5in P=0.375in W=0.75in
Mfr # 165L075
Zoro # G311071765
product price:Â $16.79
/eaKey Features
Top Width
0.75 in
Pitch
0.375 in
Number of Teeth
44
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
165L075
Zoro #
G311071765
UPC #
746041142339
Country of Origin
China
Dimensions
Top Width
0.75 in
Outside Length
16.5 in
Details
Pitch
0.375 in
Number of Teeth
44
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
L
Banded Belt
Timing Belt
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.