
Timing G BELT - L PITCH T-BELTS L=16.5in P=0.375in W=0.79in
Mfr # 165L079
Zoro # G111071712
product price:Â $16.95
/eaKey Features
Pitch
0.375 in
Outside Length
16.5 in
Temp. Range
-25 C to 80 C
V-Belt Section
L
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
165L079
Zoro #
G111071712
UPC #
746041455347
Country of Origin
China
Dimensions
Outside Length
16.5 in
Top Width
0.79 in
Details
Pitch
0.375 in
Temp. Range
-25 C to 80 C
V-Belt Section
L
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
44
Belt Material
Chloroprene
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.