
Timing G BELT - L PITCH T-BELTS L=16.5in P=0.375in W=1.50in
Mfr # 165L150
Zoro # G711071594
product price:Â $25.95
/eaKey Features
Number of Teeth - Timing Belts
44
Width - Timing Belts
1.5 in
Material
Chloroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
165L150
Zoro #
G711071594
UPC #
746041142353
Country of Origin
China
Dimensions
Width - Timing Belts
1.5 in
Outside Length
16.5 in
Details
Number of Teeth - Timing Belts
44
Material
Chloroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
For Use With
General Industry
Pitch
0.375 in
V-Belt Section
L
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.