
Timing G BELT - L PITCH T-BELTS L=16.5in P=0.375in W=2.0in
Mfr # 165L200
Zoro # G911071585
product price:Â $43.19
/eaKey Features
Number of Teeth - Timing Belts
44
Width - Timing Belts
2 in
Outside Length
16.5 in
Standards
ARPM IP-24
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
165L200
Zoro #
G911071585
UPC #
746041142360
Country of Origin
China
Dimensions
Width - Timing Belts
2 in
Outside Length
16.5 in
Details
Number of Teeth - Timing Belts
44
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
L
Material
Chloroprene
Pitch
0.375 in
For Use With
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.