Timing G BELT - L PITCH T-BELTS L=17.3in P=0.375in W=1.50in

  • Mfr # 173L150

  • Zoro # G711070511


product price:  $33.25
/ea

Key Features

Top Width
1.5 in
Pitch
0.375 in
Number of Teeth
46
Belt Material
Chloroprene
Outside Length
17.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
173L150
Zoro #
G711070511
UPC #
746041143138
Country of Origin
Spain

Dimensions

Top Width
1.5 in
Outside Length
17.3 in

Details

Pitch
0.375 in
Number of Teeth
46
Belt Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
L
Temp. Range
-25 C to 80 C
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.