Shop MEGADYNE
See all product information
Create Account
Timing G BELT - L PITCH T-BELTS L=17.3in P=0.375in W=8.0in
Mfr # 173L800
Zoro # G411070583
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Top Width
8 in
Pitch
3/8 in
Number of Teeth
46
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
173L800
Zoro #
G411070583
UPC #
746041143176
Country of Origin
Spain
Dimensions
Top Width
8 in
Outside Length
17.3 in
Belt Trade Size
L
Pitch Length
17.3 in
Details
Pitch
3/8 in
Number of Teeth
46
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
L
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Industry Number
173L800
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.