Timing G BELT - L PITCH T-BELTS L=18.7in P=0.375in W=0.25in

  • Mfr # 187L025

  • Zoro # G511072654


product price:  $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Top Width
0.25 in
Pitch
0.375 in
Number of Teeth
50
Belt Material
Chloroprene
Outside Length
18.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
187L025
Zoro #
G511072654
UPC #
746041143558
Country of Origin
Spain

Dimensions

Top Width
0.25 in
Outside Length
18.7 in

Details

Pitch
0.375 in
Number of Teeth
50
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
L
Banded Belt
Timing Belt
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.