
Timing G BELT - L PITCH T-BELTS L=18.7in P=0.375in W=0.62in
Mfr # 187L062
Zoro # G111072382
product price:Â $14.65
/eaKey Features
Number of Teeth - Timing Belts
50
Width - Timing Belts
0.62 in
For Use With
General Industry
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
187L062
Zoro #
G111072382
UPC #
746041143640
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.62 in
Outside Length
18.7 in
Details
Number of Teeth - Timing Belts
50
For Use With
General Industry
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Pitch
0.375 in
V-Belt Section
L
Material
Chloroprene
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.