
Timing G BELT - L PITCH T-BELTS L=18.7in P=0.375in W=1.50in
Mfr # 187L150
Zoro # G711072324
product price:Â $32.65
/eaKey Features
Standards
ARPM IP-24
Outside Length
18.7 in
V-Belt Section
L
Pitch
0.375 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
187L150
Zoro #
G711072324
UPC #
746041143718
Country of Origin
Spain
Dimensions
Outside Length
18.7 in
Top Width
1.5 in
Details
Standards
ARPM IP-24
V-Belt Section
L
Pitch
0.375 in
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry
Belt Material
Chloroprene
Number of Teeth
50
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.