Timing G BELT - L PITCH T-BELTS L=18.7in P=0.375in W=2.0in

  • Mfr # 187L200

  • Zoro # G011072376


product price:  $36.99
/ea

Key Features

Number of Teeth - Timing Belts
50
Width - Timing Belts
2 in
Outside Length
18.7 in
Temp. Range
-25 C to 80 C
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
187L200
Zoro #
G011072376
UPC #
746041143725
Country of Origin
Spain

Dimensions

Width - Timing Belts
2 in
Outside Length
18.7 in

Details

Number of Teeth - Timing Belts
50
Temp. Range
-25 C to 80 C
Pitch
0.375 in
For Use With
General Industry
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
L
Material
Chloroprene

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.