Shop MEGADYNE
See all product information
Create Account
Timing G BELT - L PITCH T-BELTS L=18.7in P=0.375in W=8.0in
Mfr # 187L800
Zoro # G311073899
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Top Width
8 in
Pitch
3/8 in
Number of Teeth
50
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
187L800
Zoro #
G311073899
UPC #
746041143831
Country of Origin
Spain
Dimensions
Top Width
8 in
Outside Length
18.7 in
Pitch Length
18.7 in
Belt Trade Size
L
Details
Pitch
3/8 in
Number of Teeth
50
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
V-Belt Section
L
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
187L800
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.