
Timing G BELT - L PITCH T-BELTS L=20.2in P=0.375in W=10.0in
Mfr # 202L1000
Zoro # G611077597
product price:Â $206.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
54
Width - Timing Belts
10 in
Pitch
0.375 in
Outside Length
20.2 in
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202L1000
Zoro #
G611077597
UPC #
746041144616
Country of Origin
Spain
Dimensions
Width - Timing Belts
10 in
Outside Length
20.2 in
Details
Number of Teeth - Timing Belts
54
Pitch
0.375 in
For Use With
General Industry
Standards
ARPM IP-24
V-Belt Section
L
Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.