
Timing G BELT - L PITCH T-BELTS L=20.2in P=0.375in W=2.25in
Mfr # 202L225
Zoro # G811077625
product price:Â $47.35
/eaKey Features
Belt Material
Chloroprene
Outside Length
20.2 in
V-Belt Section
L
Pitch
0.375 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
202L225
Zoro #
G811077625
UPC #
746041144647
Country of Origin
Spain
Dimensions
Outside Length
20.2 in
Top Width
2.25 in
Details
Belt Material
Chloroprene
V-Belt Section
L
Pitch
0.375 in
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
54
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.