Timing G BELT - L PITCH T-BELTS L=21.0in P=0.375in W=0.37in

  • Mfr # 210L037

  • Zoro # G811073450


product price:  $10.35
/ea

Key Features

Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Outside Length
21 in
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210L037
Zoro #
G811073450
UPC #
746041144883
Country of Origin
Spain

Dimensions

Outside Length
21 in
Top Width
0.37 in

Details

Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Pitch
0.375 in
V-Belt Section
L
Application
General Industry
Belt Material
Chloroprene
Number of Teeth
56

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.