
Timing G BELT - L PITCH T-BELTS L=21.0in P=0.375in W=1.50in
Mfr # 210L150
Zoro # G311073738
product price:Â $36.49
/eaKey Features
Number of Teeth - Timing Belts
56
Width - Timing Belts
1.5 in
Banded Belt
Timing Belt
Outside Length
21 in
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
210L150
Zoro #
G311073738
UPC #
746041145002
Country of Origin
Spain
Dimensions
Width - Timing Belts
1.5 in
Outside Length
21 in
Details
Number of Teeth - Timing Belts
56
Banded Belt
Timing Belt
For Use With
General Industry
Standards
ARPM IP-24
Material
Chloroprene
V-Belt Section
L
Temp. Range
-25 C to 80 C
Pitch
0.375 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.