Timing G BELT - L PITCH T-BELTS L=22.5in P=0.375in W=1.13in

  • Mfr # 225L113

  • Zoro # G611072042


product price:  $31.75
/ea

Key Features

Number of Teeth - Timing Belts
60
Width - Timing Belts
1.13 in
Banded Belt
Timing Belt
For Use With
General Industry
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
225L113
Zoro #
G611072042
UPC #
746041145743
Country of Origin
Spain

Dimensions

Width - Timing Belts
1.13 in
Outside Length
22.5 in

Details

Number of Teeth - Timing Belts
60
Banded Belt
Timing Belt
For Use With
General Industry
Standards
ARPM IP-24
Material
Chloroprene
Temp. Range
-25 C to 80 C
V-Belt Section
L
Pitch
0.375 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.