Shop MEGADYNE
See all product information
Create Account
Timing G BELT - L PITCH T-BELTS L=22.5in P=0.375in W=1.61in
Mfr # 225L161
Zoro # G711071846
product price:Â $32.35
/eaKey Features
Top Width
1.61 in
Pitch
3/8 in
Number of Teeth
60
Belt Material
Polycholoroprene
V-Belt Section
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
225L161
Zoro #
G711071846
UPC #
746041145798
Country of Origin
Spain
Dimensions
Top Width
1.61 in
Outside Length
22.5 in
Pitch Length
22.5 in
Belt Trade Size
L
Details
Pitch
3/8 in
Number of Teeth
60
Belt Material
Polycholoroprene
V-Belt Section
L
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Tooth Shape
Trapezoidal
Industry Number
225L161
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.