
Timing G BELT - L PITCH T-BELTS L=22.5in P=0.375in W=3.50in
Mfr # 225L350
Zoro # G911072216
product price:Â $77.75
/eaKey Features
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Pitch
3/8 in
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
225L350
Zoro #
G911072216
UPC #
746041145866
Country of Origin
Spain
Dimensions
Outside Length
22.5 in
Top Width
3.5 in
Belt Trade Size
L
Pitch Length
22.5 in
Details
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Pitch
3/8 in
V-Belt Section
L
Banded Belt
Timing Belt
Application
General Industry
Number of Teeth
60
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Industry Number
225L350
Tooth Location
One Side
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.