Timing G BELT - L PITCH T-BELTS L=24.0in P=0.375in W=0.75in

  • Mfr # 240L075

  • Zoro # G011071782


product price:  $23.29
/ea

Key Features

Top Width
0.75 in
Pitch
3/8 in
Number of Teeth
64
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
240L075
Zoro #
G011071782
UPC #
746041146764
Country of Origin
Spain

Dimensions

Top Width
0.75 in
Outside Length
24 in
Pitch Length
24 in
Belt Trade Size
L

Details

Pitch
3/8 in
Number of Teeth
64
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
L
Temp. Range
-25 C to 80 C
Application
General Industry
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
240L075
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.