
Timing G BELT - L PITCH T-BELTS L=25.5in P=0.375in W=0.62in
Mfr # 255L062
Zoro # G511071862
product price:Â $21.55
/eaKey Features
Number of Teeth - Timing Belts
68
Width - Timing Belts
0.62 in
Temp. Range
-25 C to 80 C
Pitch
0.375 in
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
255L062
Zoro #
G511071862
UPC #
746041147686
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.62 in
Outside Length
25.5 in
Details
Number of Teeth - Timing Belts
68
Temp. Range
-25 C to 80 C
Pitch
0.375 in
V-Belt Section
L
Banded Belt
Timing Belt
Material
Chloroprene
Standards
ARPM IP-24
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.