
Timing G BELT - L PITCH T-BELTS L=25.5in P=0.375in W=0.75in
Mfr # 255L075
Zoro # G611087626
product price:Â $17.25
/eaKey Features
Belt Material
Chloroprene
Outside Length
25.5 in
V-Belt Section
L
Standards
ARPM IP-24
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
255L075
Zoro #
G611087626
UPC #
746041147693
Country of Origin
Spain
Dimensions
Outside Length
25.5 in
Top Width
0.75 in
Details
Belt Material
Chloroprene
V-Belt Section
L
Standards
ARPM IP-24
Banded Belt
Timing Belt
Pitch
0.375 in
Temp. Range
-25 C to 80 C
Number of Teeth
68
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.