Timing G BELT - L PITCH T-BELTS L=27.0in P=0.375in W=10.0in

  • Mfr # 270L10.00

  • Zoro # G711088844


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.375 in
Banded Belt
Timing Belt
Outside Length
27 in
V-Belt Section
L
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270L10.00
Zoro #
G711088844
UPC #
746041148508
Country of Origin
Spain

Dimensions

Outside Length
27 in
Top Width
10.00 in

Details

Pitch
0.375 in
Banded Belt
Timing Belt
V-Belt Section
L
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Belt Material
Chloroprene
Number of Teeth
72

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.