Timing G BELT - L PITCH T-BELTS L=27.0in P=0.375in W=6.0in

  • Mfr # 270L600

  • Zoro # G711088714


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene
V-Belt Section
L
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270L600
Zoro #
G711088714
UPC #
746041148676
Country of Origin
Spain

Dimensions

Outside Length
27 in
Top Width
6 in

Details

Belt Material
Chloroprene
V-Belt Section
L
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Pitch
0.375 in
Application
General Industry
Number of Teeth
72

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.