
Timing G BELT - L PITCH T-BELTS L=28.5in P=0.375in W=1.0in
Mfr # 285L100
Zoro # G511087757
product price:Â $28.95
/eaKey Features
Number of Teeth - Timing Belts
76
Width - Timing Belts
1 in
Temp. Range
-25 C to 80 C
Material
Chloroprene
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
285L100
Zoro #
G511087757
UPC #
746041149307
Country of Origin
Spain
Dimensions
Width - Timing Belts
1 in
Outside Length
28.5 in
Details
Number of Teeth - Timing Belts
76
Temp. Range
-25 C to 80 C
Material
Chloroprene
V-Belt Section
L
Pitch
0.375 in
Standards
ARPM IP-24
For Use With
General Industry
Banded Belt
Timing Belt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.