
Timing G BELT - L PITCH T-BELTS L=28.5in P=0.375in W=2.70in
Mfr # 285L270
Zoro # G711088707
product price:Â $69.95
/eaKey Features
Number of Teeth - Timing Belts
76
Width - Timing Belts
2.7 in
Standards
ARPM IP-24
V-Belt Section
L
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
285L270
Zoro #
G711088707
UPC #
746041149383
Country of Origin
Spain
Dimensions
Width - Timing Belts
2.7 in
Outside Length
28.5 in
Details
Number of Teeth - Timing Belts
76
Standards
ARPM IP-24
V-Belt Section
L
For Use With
General Industry
Material
Chloroprene
Temp. Range
-25 C to 80 C
Pitch
0.375 in
Banded Belt
Timing Belt
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.