Timing G BELT - L PITCH T-BELTS L=28.5in P=0.375in W=8.0in

  • Mfr # 285L800

  • Zoro # G911089030


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
76
Width - Timing Belts
8 in
V-Belt Section
L
Material
Chloroprene
Outside Length
28.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
285L800
Zoro #
G911089030
UPC #
746041149499
Country of Origin
Spain

Dimensions

Width - Timing Belts
8 in
Outside Length
28.5 in

Details

Number of Teeth - Timing Belts
76
V-Belt Section
L
Material
Chloroprene
Temp. Range
-25 C to 80 C
For Use With
General Industry
Banded Belt
Timing Belt
Pitch
0.375 in
Standards
ARPM IP-24

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.