Shop MEGADYNE

Timing G BELT - L PITCH T-BELTS L=30.0in P=0.375in W=0.50in

  • Mfr # 300L050

  • Zoro # G811088829


product price:  $14.39
/ea

Key Features

Belt Trade Size
L
Industry Number
300L050
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.50 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300L050
Zoro #
G811088829
UPC #
746041150051
Country of Origin
Spain

Dimensions

Belt Trade Size
L
Top Width
0.50 in
Pitch Length
30 in
Outside Length
30 in

Details

Item
Timing Belt
Industry Number
300L050
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.38 in
Number of Teeth
80
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGASYNC Imperial
V-Belt Section
L
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-13 Degrees F to 176 Degrees F
Application
General Industry
Minimum Operating Temperature
-13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.