Timing G BELT - L PITCH T-BELTS L=30.0in P=0.375in W=0.63in

  • Mfr # 300L063

  • Zoro # G411088922


product price:  $23.99
/ea

Key Features

Pitch
0.375 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Outside Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300L063
Zoro #
G411088922
UPC #
746041150075
Country of Origin
Spain

Dimensions

Outside Length
30 in
Top Width
0.63 in

Details

Pitch
0.375 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
L
Application
General Industry
Number of Teeth
80
Belt Material
Chloroprene

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.