
Timing G BELT - L PITCH T-BELTS L=30.0in P=0.375in W=10.0in
Mfr # 300L1000
Zoro # G111088826
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Top Width
10 in
Pitch
0.375 in
Number of Teeth
80
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300L1000
Zoro #
G111088826
UPC #
746041404314
Country of Origin
Spain
Dimensions
Top Width
10 in
Outside Length
30 in
Details
Pitch
0.375 in
Number of Teeth
80
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
L
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.