Shop MEGADYNE
See all product information
Create Account
Timing G BELT - L PITCH T-BELTS L=30.0in P=0.375in W=12.0in
Mfr # 300L1200
Zoro # G811088638
product price:Â $374.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
L
Industry Number
300L1200
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
300L1200
Zoro #
G811088638
UPC #
746041452797
Country of Origin
Spain
Dimensions
Belt Trade Size
L
Top Width
12 in
Pitch Length
30 in
Outside Length
30 in
Details
Item
Timing Belt
Industry Number
300L1200
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.375 in
Number of Teeth
80
Belt Material
Polychloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNC Imperial
Standards
ARPM IP-24
V-Belt Section
L
Banded Belt
Timing Belt
Temp. Range
-25 Degrees C to 80 Degrees C
Application
General Industry
Minimum Operating Temperature
-25 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.