Shop MEGADYNE
See all product information
Create Account
Timing G BELT - L PITCH T-BELTS L=30.0in P=0.375in W=1.33in
Mfr # 300L133
Zoro # G511088587
product price:Â $44.85
/eaKey Features
Belt Trade Size
L
Industry Number
300L133
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300L133
- Zoro #
- G511088587
- UPC #
- 746041365967
- Country of Origin
- Spain
Dimensions
- Belt Trade Size
- L
- Top Width
- 1.33 in
- Pitch Length
- 30 in
- Outside Length
- 30 in
Details
- Item
- Timing Belt
- Industry Number
- 300L133
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.38 in
- Number of Teeth
- 80
- Belt Material
- Polychloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 80 Degrees C
- Belt Series
- Megasynch Imperial
- Standards
- ARPM IP-24
- V-Belt Section
- L
- Temp. Range
- -25 Degrees C to 80 Degrees C
- Banded Belt
- Timing Belt
- Application
- General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.