Shop MEGADYNE
See all product information
Create Account
Timing G BELT - L PITCH T-BELTS L=30.0in P=0.375in W=2.65in
Mfr # 300L265
Zoro # G311088985
product price:Â $67.55
/eaKey Features
Top Width
2.65 in
Pitch
3/8 in
Number of Teeth
80
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
300L265
Zoro #
G311088985
UPC #
746041150211
Country of Origin
Spain
Dimensions
Top Width
2.65 in
Outside Length
30 in
Belt Trade Size
L
Pitch Length
30 in
Details
Pitch
3/8 in
Number of Teeth
80
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
L
Application
General Industry
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
300L265
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.