Timing G BELT - L PITCH T-BELTS L=30.0in P=0.375in W=6.50in

  • Mfr # 300L650

  • Zoro # G011089992


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Top Width
6.5 in
Pitch
0.375 in
Number of Teeth
80
Belt Material
Chloroprene
Outside Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300L650
Zoro #
G011089992
UPC #
746041150310
Country of Origin
Spain

Dimensions

Top Width
6.5 in
Outside Length
30 in

Details

Pitch
0.375 in
Number of Teeth
80
Belt Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
L
Temp. Range
-25 C to 80 C
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.