
Timing G BELT - L PITCH T-BELTS L=31.5in P=0.375in W=10.25in
Mfr # 315L1025
Zoro # G911088798
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Outside Length
31.5 in
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
315L1025
Zoro #
G911088798
UPC #
746041150815
Country of Origin
China
Dimensions
Outside Length
31.5 in
Top Width
10.25 in
Belt Trade Size
L
Pitch Length
31.5 in
Details
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
L
Pitch
3/8 in
Temp. Range
-25 C to 80 C
Application
General Industry
Number of Teeth
84
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Industry Number
315L1025
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.