
Timing G BELT - L PITCH T-BELTS L=34.5in P=0.375in W=4.40in
Mfr # 345L440
Zoro # G511088716
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Top Width
4.4 in
Pitch
3/8 in
Number of Teeth
92
Belt Material
Polycholoroprene
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
345L440
Zoro #
G511088716
UPC #
746041510039
Country of Origin
Spain
Dimensions
Top Width
4.4 in
Outside Length
34.5 in
Belt Trade Size
L
Pitch Length
34.5 in
Details
Pitch
3/8 in
Number of Teeth
92
Belt Material
Polycholoroprene
V-Belt Section
L
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
345L440
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.