
Timing G BELT - L PITCH T-BELTS L=34.5in P=0.375in W=4.50in
Mfr # 345L450
Zoro # G111088628
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene
Outside Length
34.5 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
345L450
Zoro #
G111088628
UPC #
746041152468
Country of Origin
Spain
Dimensions
Outside Length
34.5 in
Top Width
4.5 in
Details
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
L
Pitch
0.375 in
Application
General Industry
Number of Teeth
92
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.