
Timing G BELT - L PITCH T-BELTS L=34.5in P=0.375in W=6.87in
Mfr # 345L687
Zoro # G511089065
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
92
Width - Timing Belts
6.87 in
Material
Chloroprene
Outside Length
34.5 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
345L687
Zoro #
G511089065
UPC #
746041152543
Country of Origin
Spain
Dimensions
Width - Timing Belts
6.87 in
Outside Length
34.5 in
Details
Number of Teeth - Timing Belts
92
Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
For Use With
General Industry
Standards
ARPM IP-24
Pitch
0.375 in
V-Belt Section
L
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.