
Timing G BELT - L PITCH T-BELTS L=36.7in P=0.375in W=12.0in
Mfr # 367L1200
Zoro # G511092195
product price:Â $462.99
/ea
Free Shipping & Returns
Key Features
Outside Length
36.7 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Pitch
0.375 in
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
367L1200
Zoro #
G511092195
UPC #
746041452803
Country of Origin
Spain
Dimensions
Outside Length
36.7 in
Top Width
12 in
Details
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Pitch
0.375 in
V-Belt Section
L
Banded Belt
Timing Belt
Application
General Industry
Belt Material
Chloroprene
Number of Teeth
98
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.