Timing G BELT - L PITCH T-BELTS L=36.7in P=0.375in W=1.37in

  • Mfr # 367L137

  • Zoro # G611092088


product price:  $41.99
/ea

Key Features

Number of Teeth - Timing Belts
98
Width - Timing Belts
1.37 in
Banded Belt
Timing Belt
Material
Chloroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
367L137
Zoro #
G611092088
UPC #
746041153618
Country of Origin
Spain

Dimensions

Width - Timing Belts
1.37 in
Outside Length
36.7 in

Details

Number of Teeth - Timing Belts
98
Banded Belt
Timing Belt
Material
Chloroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Pitch
0.375 in
For Use With
General Industry
V-Belt Section
L

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.