Timing G BELT - L PITCH T-BELTS L=36.7in P=0.375in W=3.75in

  • Mfr # 367L375

  • Zoro # G411091960


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
98
Width - Timing Belts
3.75 in
Banded Belt
Timing Belt
Material
Chloroprene
Outside Length
36.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
367L375
Zoro #
G411091960
UPC #
746041153694
Country of Origin
Spain

Dimensions

Width - Timing Belts
3.75 in
Outside Length
36.7 in

Details

Number of Teeth - Timing Belts
98
Banded Belt
Timing Belt
Material
Chloroprene
Pitch
0.375 in
Temp. Range
-25 C to 80 C
V-Belt Section
L
Standards
ARPM IP-24
For Use With
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.