Timing G BELT - L PITCH T-BELTS L=39.0in P=0.375in W=0.37in

  • Mfr # 390L037

  • Zoro # G911090838


product price:  $14.89
/ea

Key Features

Belt Material
Chloroprene
V-Belt Section
L
Standards
ARPM IP-24
Pitch
0.375 in
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
390L037
Zoro #
G911090838
UPC #
746041154486
Country of Origin
Spain

Dimensions

Outside Length
39 in
Top Width
0.37 in

Details

Belt Material
Chloroprene
V-Belt Section
L
Standards
ARPM IP-24
Pitch
0.375 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Number of Teeth
104

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.