Timing G BELT - L PITCH T-BELTS L=40.5in P=0.375in W=0.63in

  • Mfr # 405L063

  • Zoro # G611094013


product price:  $24.75
/ea

Key Features

Number of Teeth - Timing Belts
108
Width - Timing Belts
0.63 in
For Use With
General Industry
Pitch
0.375 in
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405L063
Zoro #
G611094013
UPC #
746041155094
Country of Origin
Spain

Dimensions

Width - Timing Belts
0.63 in
Outside Length
40.5 in

Details

Number of Teeth - Timing Belts
108
For Use With
General Industry
Pitch
0.375 in
Standards
ARPM IP-24
V-Belt Section
L
Banded Belt
Timing Belt
Material
Chloroprene
Temp. Range
-25 C to 80 C

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.